Kennedy Valve Mfg. KS-RW Series Mechanical Joint Ductile Iron Resilient Seated Waterworks Tapping Valve

K7950LAOL

Manufacturer Part #: 7950

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Products sold in select areas only. Please contact your local branch for availability in your area

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASTM Specifications
ASTM A-126 Class B, ASTM A-536 Grade 65-45-12, ASTM B-584 C-83600, ASTM F-593-304
AWWA Specifications
AWWA C-515
Coating
Fusion Bonded Epoxy
Collection
KS-RW Series
End Connection 1
Mechanical Joint
End Connection 2
Mechanical Joint
End Connections
Mechanical Joint
FM Approved
Yes
Material
Ductile Iron
Maximum Pressure
250 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Valve Body Style
Resilient Seated
Valve Disc Material
Ductile Iron
Valve Size
4 in
Valve Stem
Non-rising
Waterworks Application
Water

DOCUMENTS

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday