Kentwood

33-1/2 x 25-1/2 in. Faux Mirror in Stainless Steel

Part #K254  |  Manufacturer Part #254

Height:

33-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Height: 33-1/2 in

Material: Stainless Steel

Type: Rectangle Mirrors

Width: 25-1/2 in