1430 mAH 3.7V Radios Lithium-ion Battery
1430 mAH 3.7V Radios Lithium-ion Battery
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Channels: 4
- IP54 and MIL-STD 810 C/D/E/F/G 11 items
- At only 3.9 oz, this small but powerful radio is simple to operate and durable.
- VOX ready
- Plug into a micro USB port for up to 15 hours of operation
- Scan function
- Operating conditions: up to 5 miles in open areas; 1.5 miles in residential areas
- LED battery status indicator
- Various headphones attach into 3.5mm audio jack
Specifications
- Automatic Shut-Off:
- No
- Battery Application Type:
- Radios
- Battery Size:
- 1430 mAH, 3.7V
- Battery Type:
- Lithium-ion
- Brand Model Compatibility:
- PKT-23K
- CE Approved:
- No
- GSA Approved:
- No
- Product Type:
- Battery
- Smart Home Enabled:
- No
- UL Listed:
- No