Cordless Antenna
Cordless Antenna
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stubby antenna
- Low profile
- Used for FM Portable Radio
Documents
Specifications
- Brand Model Compatibility:
- TK-2360, TK-3360
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Height:
- 3-3/20 in
- Material:
- Plastic
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Product Type:
- Antenna
- Smart Home Enabled:
- No
- Tool Type:
- Antenna
- UL Listed:
- No
- Weight:
- 1.6 oz