Corded Radio Headphone
Corded Radio Headphone
Frequently Purchased Together
Product Details
- Single pin jack
- C-ring ear hanger with PTT headset
Specifications
- Brand Model Compatibility:
- ProTalk PKT-23
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Cord Length:
- 4 ft
- Corded Cordless:
- Corded
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Tool Type:
- Headphone
- Weight:
- 0.15 lb
- Wireless Communication - FEI:
- Radio