Lithium-Ion 5W 16-Channel Portable Radio

Part #KTK3402U16P  |  Item #4636598  |  Manufacturer Part #TK-3402U16P

$ 339.00 EACH

Battery Type:

Lithium

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 27 VHF / 90 UHF Preset Frequencies
  • Super Lock
  • VOX Ready
  • Privacy Talk Scrambler
  • 10-Call Alert Tone
  • Wireless Cloning
  • Channel Scan
  • Die cast Chassis
  • Weather-Sealed Construction
  • Meets 11 Mil-Spec standards

Specifications

Battery Type: Lithium

Color Finish: Blue

Color Finish Category: Blues

Power Source: Battery

Type: KTK3402U16P

Watts: 5

Weight: 9.9