Cordless Two-way Radio
ProTalk® Cordless Two-way Radio
Package Quantity Info:
EA: 1 IP: 1 CA: 5-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 99 User-Programmable Frequencies
- Super Lock
- UHF, 6 Channel, 1.5 Watt
- Meets 8 Mil-Spec standards
- 4-Digit 7-Segment LCD Display with Backlight
- Wireless Cloning
- VOX Ready, Privacy Talk Scrambler
- Scan Function
- Compatible with other UHF business radios operating on the same frequency and code
Documents
Specifications
- Battery Type:
- Lithium-ion
- Collection:
- ProTalk®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Corded Cordless:
- Cordless
- Height:
- 4-3/43 in
- Power Source:
- Battery
- Tool Type:
- Two-way Radio
- Watts:
- 1.5 W
- Weight:
- 0.34 lb
- Width:
- 2-3/43 in