Cordless 7.5V Radio

You last purchased this on
 
Kenwood

ProTalk® Cordless 7.5V Radio

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kenwood

ProTalk® Cordless 7.5V Radio

  • Fast #
  • Part #KTK2360ISV16P
  • Item #7837829
  • Manufacturer Part #TK-2360ISV16P
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Expertly engineered to satisfy the toughest job requirements in intrinsically safe areas
  • MIL-STD 810 & IP54/55 weatherproofing provided
  • Portable two-way radio that delivers professional performance with ergonomic ease
  • Belt clip
  • Li-Ion intrinsically safe battery
  • Fast rate single unit charger with wall plug
  • Provides 16 preset frequencies and QT/DQT codes
  • Contoured to fit your hand, and enlarged PTT button provides positive tactile response during operation
  • Power: 5 W
  • Removable antenna
  • Requires Certification

Specifications

Collection:
ProTalk®
Color Finish Name:
Black
Corded Cordless:
Cordless
Depth:
11/20 in
Height:
4-1/10 in
Power Source:
Battery
Smart Home Enabled:
No
Temperature Range:
-10 to 60 Deg C (-14 to 140 Deg F)
Tool Type:
Radio
UL Listed:
No
Volts:
7.5V
Watts:
5 W
Weight:
5.75 lb
Width:
2-1/5 in