Lithium-Ion 2W 16-Channel Portable Radio
ProTalk® Lithium-Ion 2W 16-Channel Portable Radio
Package Quantity Info:
EA: 1 IP: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Super Lock
- VOX Ready
- 27 VHF / 90 UHF Preset Frequencies
- Die cast Chassis
- Wireless Cloning
- Channel Scan
- 10-Call Alert Tone
- Privacy Talk Scrambler
- Meets 11 Mil-Spec standards
- Weather-Sealed Construction
Documents
Specifications
- Battery Type:
- Lithium
- Brand Model Compatibility:
- Kenwood Communication TK-3400
- Collection:
- ProTalk®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Power Source:
- Battery
- Type:
- KTK3400U16P
- Watts:
- 2 W
- Weight:
- 9.9 oz