Radio Case for TK-2400, TK-3400, TK-2402 and TK-3402 Radios
Radio Case for TK-2400, TK-3400, TK-2402 and TK-3402 Radios
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable
- Open display to access controls
- Used for Portable Radio
Documents
Specifications
- Brand Model Compatibility:
- NX-240VP/340UP
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 4 in
- Length:
- 6 in
- Material:
- Rubber
- Material Type:
- Nylon
- Number of Pieces:
- 1 Piece
- Product Type:
- Case
- Smart Home Enabled:
- No
- Tool Type:
- Radio Case
- Type:
- KCKLH187
- UL Listed:
- No
- Weight:
- 0.07 oz
- Width:
- 5 in