Slim-Line Speaker Microphone
Slim-Line Speaker Microphone
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Slim-line speaker microphone
Documents
Specifications
- Application:
- Commercial
- Brand Model Compatibility:
- Kenwood 2W & 5W radios
- CE Approved:
- No
- Number of Pieces:
- 1 Piece
- Product Type:
- Speaker/Microphone
- Smart Home Enabled:
- No