2-Burner 2-Element Radiant Cooktop in Black
Mediterranean 2-Burner 2-Element Radiant Cooktop in Black
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- AMP:
- 10, 15
- Burner Type:
- Radiant
- Collection:
- Mediterranean
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Push Button
- Depth:
- 12 in
- Height:
- 2-5/8 in
- Ignition System:
- Electric Ignition
- Installation Type:
- Drop-in
- Material:
- Ceramic Glass
- Number of Burners:
- 2
- Number of Elements:
- 2
- Power Source:
- Electric
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 240V
- Watts:
- 1200 W
- Width:
- 21 in