Keo Cutters 7/16 x 7/16 in. Round Spot 1 Piece

K3061AFSTOR

Bit Diameter

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bit Diameter
7/16 in
Bit Sizes
7/16 in
Drill Bit Type
Spot
Drilling Depth in
1 in
Length
2 in
Magnetic
No
Material
High Speed Steel
Number Of Pieces
1 Piece
Product Type
Spot Bit
Shank Size
7/16 in
Shank Style
Round

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday