Keson

25 ft. Pocket Measuring Tape

Part #KPG181025  |  Manufacturer Part #PG181025

Length:

25 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Case Material: Rubber

Color Finish: Polished Chrome

GSA Approved: No

Length: 25 ft

Material: Plastic

Material Type: Nylon

Type: Rulers & Tape Measures

Width: 1 in