Keson
545 ft. Nylon Twisted Masonry Twine in White
Part #KWT545 | Item #3879051 | Manufacturer Part #KWT545
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
Color Finish: White
Length: 545 ft
Material: Plastic
Material Type: Nylon