0 items

Keson Roadrunner Indoor or Short Run Measuring Wheel

KRR

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • A 5-digit, easy-read, magnified counter that measures 9999', 11" without resetting
  • Easy to read magnified counter
  • Handle telescopes from 42 in down to 20 in for easy storage
  • Its easy to measure curved, horizontal and asymmetrical surfaces
  • Smaller 1' wheel combine Keson® quality and reliability with convenient size and light weight
  • Typically used in short run and indoor applications these products are compact and very reliable
  • Weighs less than 2 pounds

SPECIFICATIONS

Collection
Roadrunner
Color Finish
Black, Orange
Diameter
4 in
Handle Material
Metal
Handle Type
Straight and Telescoping
Material
Aluminum, Plastic
Material Type
ABS
Size
1 ft
Type
Measuring Wheel
Width
4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday