Roadrunner 3 ft. Spoked Measuring Wheel

Part #KRR318N  |  Item #3177967  |  Manufacturer Part #RR318N

Call for Pricing EACH

Size:

3 ft

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Pistol grip handle increases control and comfort
  • Quick snap cam locks to store and transport the wheel with minimal effort
  • Telescopes down to 23 inches cam locks make the unit simple to operate when preparing for storage or transportation
  • Flip-down kickstand keeps the wheel upright when you need your hands free to perform other tasks and stays out of the way as you measure
  • Safety reflector
  • 3 Foot circumference
  • Lifetime limited warranty
  • Made in USA

Documents

Specifications

Collection: Roadrunner

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Diameter: 12-1/2 in

Handle Material: Plastic

Handle Type: Pistol Grip

Length: 3 ft

Material: Plastic

Material Type: ABS

Number of Tools Included: 1

Size: 3 ft

Type: Measuring Wheel