Keson Steel Tape Measure

KPG1810UB

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Case Material
Plastic
Color Finish
Hi-Viz Yellow, Orange
GSA Approved
No
Length
25 ft
Material
Rubber, Steel
Width
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday