14-1/2 in. Electric Shear

Part #KKD440  |  Item #1674049  |  Manufacturer Part #KD440

Call for Pricing EACH

Length:

14-1/2 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

AMP: 5

Bare Tool or Kit: Bare Tool

Corded Cordless: Corded

Gauge: 14

Length: 14-1/2 in

Power Source: Electric

Tool Type: Shear

UL Listed: No

Volts: 120V