Kett

18 ga Blade Kit

Part #KKIT102  |  Manufacturer Part #KIT #102

Gauge:

18
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Gauge: 18

Length: 3-1/2 in

Product Type: Blade

Tool Type: Replacement Blade

UL Listed: No