Kett

Steel Left Sided Knife

Part #K6022L  |  Manufacturer Part #60-22L

Material:

Steel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Length: 3-1/2 in

Material: Steel

Product Type: Blade

Tool Type: Replacement Blade