Keurig Dr Pepper

4-1/4 x 3 in. Breakfast Blend ID Card

Part #K28520  |  Manufacturer Part #28520

Size:

4-1/4 in x 3 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Green Mountain ID cards are ideal for showcasing your variety of coffees in airpots and bulk displays
  • Point of purchase ID cards
  • Breakfast Blend ID Card
  • For use to display your variety of coffees in airpots and bulk displays
  • Can be used interchangeably with the Airpot Identification Card Hanging Hook (67137)
  • Width: 3"
  • Height: 4-1/4"

Specifications

Height: 4-1/4 in

Product Type: ID Card

Size: 4-1/4 in x 3 in

Width: 3 in