9-3/10 in. Sleeve/Box Wire Organizer Rack for K-Cup®
9-3/10 in. Sleeve/Box Wire Organizer Rack for K-Cup®
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Keep your favorite K-Cup boxes of coffee, tea, hot cocoa or iced beverages organized and accessible
- Comes pre-assembled and ready to use out of the box
- Black wire-frame display
- Width: 9.3"
- Depth: 12.5"
- Height: 17.5"
- Includes ample storage for condiments in a removable three-section condiment tray
Specifications
- Brand Model Compatibility:
- K-Cup®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 12-1/2 in
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Height:
- 17-1/2 in
- Product Type:
- Rack
- Width:
- 9-3/10 in