1.8 gpm Shower Faucet Trim Only with Single Handle in Oil Rubbed Bronze
Key West 1.8 gpm Shower Faucet Trim Only with Single Handle in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Five-function showerhead: aerated, aerated and spray, spray, massage and spray and massage
- Extension kit available: ACF4001EXT
- Pressure balanced
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Collection:
- Key West
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 2.0 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Aerated, Massage
- Trim Only:
- Yes
- WaterSense Labeled:
- Yes