Satin Nickel Knob
Key West Satin Nickel Knob
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six different pull lengths create versatility in the kitchen design, paired with the coordinating T knob, all offered in two trending finishes
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Jeffrey Alexander's "T" cabinet knob of accents any modern or transitional design scheme with its clean lines and unique presence
Specifications
- Collection:
- Key West
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-7/16 in
- Diameter - Base:
- 1/2 in
- Handle Type:
- T-Knob
- Hardware Type:
- Cabinet T-Knob
- Length:
- 1-7/8 in
- Material:
- Steel
- Product Type:
- Cabinet Knob
- Style:
- Contemporary
- Width:
- 9/16 in