0 items

Keystone 100 - 240V Electric Actuator

KE006A4W5000

Actuator Type

Electric
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Manual override does not require a declutchable mechanism - always engaged
  • Permanently lubricated self-locking gear train helps eliminate the need for motor brakes
  • Separate terminal enclosure isolated from the electronics and motor compartment, only the wiring terminal is exposed during field installation
  • Standard adjustable torque switches, from 40 to 100% of rated torque output
  • Visual mechanical position indicator for accurate visual reference of valve position

SPECIFICATIONS

AWWA Specifications
AWWA C-540
Actuator Type
Electric
Material
Aluminum
Maximum Temperature
140
Volts
100/240V

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday