20 in. Replacement Cartridge
20 in. Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Filtering Material:
- No
- Flow Rate:
- 50 gpm
- Length:
- 20 in
- Material:
- Plastic
- Material Type:
- Polyester
- NSF Certified:
- No