Stainless Steel Wall Bracket
Stainless Steel Wall Bracket
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Drive Type:
- Phillips
- Length:
- 1/2 in
- Material:
- Stainless Steel
- Product Type:
- Wall Bracket
- Size:
- 8 in - 32
- UL Listed:
- No