8 in. Cast Iron Lug EPDM Wheel Handle Butterfly Valve
222 Series 8 in. Cast Iron Lug EPDM Wheel Handle Butterfly Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Aluminum bronze disc
- Figure 222 trim 784
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME Class 125, ASME Class 150
- ASTM:
- ASTM A-126 Class B, ASTM B-148, ASTM A-582
- Collection:
- 222 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 9-1/2 in
- Length:
- 7-3/4 in
- Material:
- Cast Iron, Aluminum Bronze, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 250
- Minimum Temperature:
- -20
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure Class:
- 250#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- Aluminum Bronze
- Valve Operator:
- Wheel Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 8 in
- Valve Stem:
- Non-rising
- Valve Type:
- Butterfly Valve