Kichler Lighting 1-1/2 in. Cable Connector in SilverVarious

KK10588SI

Color Finish

(Pricing is for Silver Various)

$6.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Silver Various/
  • Safety Rated: CSA UL Listed
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Color Finish
Silver Various
Color Finish Category
Silver Tones
Diameter
1-3/4 in
Dimmable
No
ETL Listed
No
Energy Star Compliant
No
Height
3/4 in
Indoor Outdoor
Indoor
Length
1-1/2 in
Lighting Style
Utility
Material
Zinc
Style
Utilitarian
Type
Lighting Accessory
UL Listed
Yes
Width
1-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday