1 in. 50W Modular LED Power Supply Hardwire in White

You last purchased this on
 
Kichler Lighting

1 in. 50W Modular LED Power Supply Hardwire in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

1 in. 50W Modular LED Power Supply Hardwire in White

  • Fast #
  • Part #KK12353WH
  • Item #4136689
  • Manufacturer Part #12353WH
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Height:
1 in
Length:
6 in
UL Listed:
Yes
Volts:
24V
Watts:
50 W
Width:
5 in