0 items

Kichler Lighting 1 in. Under-Cabinet Cable Connector in SilverVarious

KK10589SI

Color Finish

(Pricing is for Silver)

$4.31

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

SPECIFICATIONS

Color Finish
Silver
Color Finish Category
Silver Tones
Height
3/4 in
Length
1 in
Material
Zinc
Type
CableConnector
UL Listed
Yes
Width
1-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday