1-Light 2700 Kelvin Integrated LED Landscape Accent Light in Centennial Brass

Part #KK16017CBR27  |  Item #7554612  |  Manufacturer Part #16017CBR27

$ 200.00 EACH

Color/Finish:
Centennial Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Beam Spread: 60°

Bulb Type: Integrated LED

Color Finish: Centennial Brass

Color Finish Category: Brass Tones

Color Rendering Index CRI : 80

Color Temperature: 2700

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Height: 3-7/10 in

LED Light: Yes

Length: 4-1/2 in

Light Bulb Base Type: Integrated

Lumens: 300

Material: [Aluminum, Brass]

Number Of Hours: 50000

Number Of Lights: 1

Temperature Range: -25 to 40 Deg C

Type: KK16017CBR27

UL Listed: UL 1838

Volts: 12V

Width: 2 in