Kichler Lighting 1-Light LED Step Light Lens in Architectural Bronze

KK12604AZ

Color Finish

(Pricing is for Architectural Bronze)

$57.5

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Additional Finishes': Architectural Bronze/Ivory/Brushed Nickel/White/
  • Safety Rated: ETL_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
No
Application
Residential
Bulb Type
LED
Center Beam Candle Power
30
Color Finish
Architectural Bronze
Color Finish Category
Bronze Tones
Color Rendering Index CRI
82
Color Temperature
3000
Diameter
1-1/2 in
Dimmable
No
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Clear Polycarbonate
Height
2-3/4 in
Indoor Outdoor
Indoor
Length
4-1/2 in
Lighting Style
Utility
Lumens
30
Material
Aluminum, Steel
Number Of Hours
40000
Number Of Lights
1
Style
Utilitarian
Type
Fan Acessory
Volts
120V
Width
1-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday