0 items

Kichler Lighting Crosby 1-Light Mini Pendant with Clear Glass

KK43996

Color Finish

Starting at $92.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Crosby
Color Finish
Polished Chrome
Color Finish Category
Chromes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
10-3/4 in
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass, Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
60
Width
6 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday