0 items

Kichler Lighting Trinity 10-1/4 in. 100W 1-Light Medium Pendant

KK2665

Color Finish

Starting at $274.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 11 3/4" D x 10 1/4" H
  • Includes 8 1/2' of wire
  • Polished Nickel
  • Requires one A19 or CFL lamp, up to 100W

SPECIFICATIONS

Collection
Trinity
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Glass Type
Fresnel Lens
Height
10-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Number Of Lights
2
Watts
200
Width
16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday