0 items

Kichler Lighting Madison 10 in. 100W 1-Light Medium Lantern

KK9655

Color Finish

Starting at $77.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Madison
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Glass Type
Clear Beveled
Height
17 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
9-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday