Kichler Lighting
10 in. Interconnect LED Tape in Clear
Part #KK3IC10CLR | Item #4446367 | Manufacturer Part #3IC10CLR
Product Details
Specifications
Bulb Type: LED
Color Finish: Clear
Color Finish Category: Clear
Length: 10 ft
UL Listed: No
Part #KK3IC10CLR | Item #4446367 | Manufacturer Part #3IC10CLR
Bulb Type: LED
Color Finish: Clear
Color Finish Category: Clear
Length: 10 ft
UL Listed: No