100 ft. 2700K 120 Lumen LED Tape Light in Black

You last purchased this on
 
Kichler Lighting

100 ft. 2700K 120 Lumen LED Tape Light in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kichler Lighting

100 ft. 2700K 120 Lumen LED Tape Light in Black

  • Fast #
  • Part #KK6T1100S27BK
  • Item #7172505
  • Manufacturer Part #6T1100S27BK
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Additional Finishes': White Material (Not Painted)/Black Material (Not Painted)/
  • Safety Rated: CSA UL Listed Dry
  • Ships Via: UPS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Center Beam Candle Power:
120
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Rendering Index:
90
Color Temperature:
2700
Diameter:
1/2 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Indoor Outdoor:
Outdoor
Length:
1200 in
Light Bulb Type:
LED
Lighting Style:
Utility
Lumens:
120
Material:
Plastic
Material Type:
PCB
Number Of Hours:
50000 h
Product Type:
Fan Accessory
Style:
Utilitarian
UL Listed:
Yes
Volts:
24V