0 items

Kichler Lighting 100 ft. 2700K 120 Lumen LED Tape Light

KK6T1100S27FT

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
LED
Color Finish
White
Color Finish Category
Whites
Color Temperature
2700
Energy Star Compliant
No
Length
100 ft
Lumens
120
Material
Plastic
UL Listed
Yes
Volts
24V
Width
1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday