0 items

Kichler Lighting 100 W 4-Light Medium Vanity in Olde Bronze

KK6494OZ

Color Finish

(Pricing is for Olde Bronze)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
8-1/2 in
Glass Type
Etched Sunset
Height
9 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
4
Watts
400
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday