0 items

Kichler Lighting Mount Vernon 100W 1-Light Medium Base Lantern

KK9707

Color Finish

Starting at $138.07
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Globe
Bulb Type
Incandescent
Collection
Mount Vernon
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Depth
6-1/4 in
Energy Star Compliant
Yes
Glass Type
Clear Seeded
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
5-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday