0 items

Kichler Lighting Wedgeport™ 100W 1-Light Medium Base Mini Pendant

KK3584

Color Finish

Starting at $80.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Wedgeport™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Diameter
6-1/2 in
Glass Type
Satin Etched
Height
12-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Glass
Number Of Lights
1
Volts
120V
Watts
100
Width
6-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday