0 items

Kichler Lighting Kirkwood 100W 1-Light Medium Base Outdoor Lantern

KK9028

Color Finish

Starting at $113.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Backplate dimensions are 4" x 9"
  • Utilizes 1 100W (max) bulb (not included)

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kirkwood
Color Finish
Tannery Bronze
Color Finish Category
Bronze Tones
Depth
7-1/2 in
Glass Type
Seeded
Height
12-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
6-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday