0 items

Kichler Lighting Seaside 100W 1-Light Medium Base Wall Sconce

KK9022

Color Finish

Starting at $66.04
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Style
Reflector
Bulb Type
Incandescent
Collection
Seaside
Color Finish
White
Color Finish Category
Whites
Depth
9 in
Height
12 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Material
Aluminum, Stainless Steel
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday