0 items

Kichler Lighting Shailene 100W 1-Light Medium E-26 Base Incandescent Wall Sconce

KK45572

Color Finish

Starting at $60.0
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Shailene
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
6 in
Energy Star Compliant
No
Glass Type
Satin Etched White
Height
8-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Up/Down Lighting
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday