0 items

Kichler Lighting Dover 100W 1-Light Medium Pendant with Etched Seedy

KK2771

Color Finish

Starting at $58.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Dover
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Etched Seeded
Height
43-1/2 in
Light Bulb Base Type
Medium E-26
Material
Glass
Number Of Lights
1
Watts
100
Width
23 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday