0 items

Kichler Lighting Stafford 100W 1-Light Mini Pendant

KK3355

Color Finish

Starting at $83.05
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Stafford
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Energy Star Compliant
No
Glass Type
White French Scavo
Height
18-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Watts
100
Width
7-1/2 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday