0 items

Kichler Lighting Leeds™ 100W 1-Light Mini Pendant

KK42432

Color Finish

Starting at $158.51
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Additional Finishes': Shadow Bronze/Antique Pewter/
  • Additional Shade Information: SATIN ETCHED CASED OPAL
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Leeds™
Color Finish
Antique Pewter
Color Finish Category
Pewter Tones
ETL Listed
No
Energy Star Compliant
No
Glass Type
SatinEtchedCasedOpal
Height
12-3/4 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Traditional
Material
Steel
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
100
Width
4-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday