0 items

Kichler Lighting Barrie 100W 1-Light Outdoor Pendant

KK9835

Color Finish

Starting at $57.6
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Barrie
Color Finish
Tannery Bronze™
Color Finish Category
Bronze Tones
ETL Listed
No
Energy Star Compliant
No
Height
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Number Of Lights
1
Power Source
Electric
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday